{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for bores from ⌀ Dmin | 8 mm | |
Coarse thread | M10 | |
Through-coolant | yes | |
for pitches up to | 1.5 mm | |
Shank ⌀ d | 8 mm | |
f | 3.75 mm | |
a | 7.7 mm | |
s | 0.75 mm | |
Suitable toolholder No. 240100 | 12/8; 16/8 | |
Type of product | Cutter insert for turning |
Article number | 240200 8/M10 | |
Manufacturer number | H54 82150.1582 |