• The item cannot be ordered due to missing prices.

KOMET® UniTurn® copying boring bar, left-hand 6 mm

Article no.: 240131 6

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for bores from ⌀ Dmin 6 mm
Usable length 35 mm
Through-coolant yes
Shank ⌀ d 8 mm
Radius R 0.2 mm
f 2.75 mm
a 5.7 mm
maximum cutting depth ap max 0.5 mm
max. groove depth tmax 1.8 mm
Suitable toolholder No. 240100 12/8; 16/8
Feed f in steel < 500 N/mm2 0.02 mm/rev.
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 240131 6
EAN / GTIN 4047109071261
Manufacturer number H51 61350.0282

Application Table

Alu plastics
N
180
Aluminium (short chipping)
N
180
Alu > 10% Si
N
160
Steel < 500 N/mm²
P
100
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
70
INOX < 900 N/mm²
M
50
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
30
GG(G)
K
55
Uni
 
wet maximum
 
dry
 

Description

Version:

Tool material = BK 82.
From size 5 with internal coolant supply; for smaller diameters, the coolant supply takes place through the toolholder.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart