• The item cannot be ordered due to missing prices.

KOMET® UniTurn® copying boring bar, right-hand 4 mm

Article no.: 240122 4

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for bores from ⌀ Dmin 4 mm
    Usable length 25 mm
    Shank ⌀ d 4 mm
    Radius R 0.1 mm
    f 1.75 mm
    a 3.7 mm
    maximum cutting depth ap max 0.3 mm
    max. groove depth tmax 0.8 mm
    Suitable toolholder No. 240100 12/4; 16/4
    Feed f in steel < 500 N/mm2 0.02 mm/rev.
    Type of product Cutter insert for turning

    Identification numbers & Classifications

    Article number 240122 4
    EAN / GTIN 4047109071117
    Manufacturer number H51 42250.0182

    Application Table

    Alu plastics
    N
    180
    Aluminium (short chipping)
    N
    180
    Alu > 10% Si
    N
    160
    Steel < 500 N/mm²
    P
    100
    Steel < 750 N/mm²
    P
    90
    Steel < 900 N/mm²
    P
    80
    Steel < 1100 N/mm²
    P
    70
    Steel < 1400 N/mm²
    P
    70
    INOX < 900 N/mm²
    M
    50
    INOX > 900 N/mm²
    M
    50
    Ti > 850 N/mm²
    S
    30
    GG(G)
    K
    55
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Tool material = BK 82.
    From size 5 with internal coolant supply; for smaller diameters, the coolant supply takes place through the toolholder.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart