{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for bores from ⌀ Dmin | 3 mm | |
Usable length | 15 mm | |
Shank ⌀ d | 4 mm | |
Radius R | 0.1 mm | |
f | 1.25 mm | |
a | 2.7 mm | |
maximum cutting depth ap max | 0.2 mm | |
max. groove depth tmax | 0.7 mm | |
Suitable toolholder No. 240100 | 12/4; 16/4 | |
Feed f in steel < 500 N/mm2 | 0.02 mm/rev. | |
Type of product | Cutter insert for turning |
Article number | 240114 3 | |
Manufacturer number | H51 32150.0182 |