• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

KOMET® internal thread boring bar, right-hand Form 60° (metric), Type: B01

Article no.: 240084 B01

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Tool material: HSS Co 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type B01
Tool material HSS Co 10
Boring depth 16 mm
for pitches up to 1 mm
for bores from ⌀ 3 mm
Overall length 60 mm
Shank ⌀ 8 mm
Type of product Cutter insert for turning

Identification & Classification

Article number 240084 B01
EAN / GTIN 4047109016859
Manufacturer number H15 21410.93
Manufacturer Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Description

Version:

Microscopically tested, precise cutting profile. Cost-efficient due to multiple regrinding of the cutting face.
Sizes with suffix L = extended shank.

Tool material:

HSS/Co10 − for difficult to machine materials.

Note:

For suitable boring bar holders see No. 240070 and No. 240072.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart