• The item cannot be ordered due to missing prices.

KOMET® recessing bar Form f B05L

Article no.: 240078 B05L

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS Co 10

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type B05L
    Tool material HSS Co 10
    Boring depth 80 mm
    for bores from ⌀ 12 mm
    Overall length 125 mm
    Shank ⌀ 8 mm
    Type of product Cutter insert for turning

    Identification numbers & Classifications

    Article number 240078 B05L
    EAN / GTIN 4047109017573
    Manufacturer number H15 23150.93

    Description

    Version:

    Microscopically tested, precise cutting profile. Cost-efficient due to multiple regrinding of the cutting face.
    Sizes with suffix L = extended shank.

    Tool material:

    HSS/Co10 − for difficult to machine materials.

    Note:

    For suitable boring bar holders see No. 240070 and No. 240072.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart