{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shaft length | 120 mm | |
Shank width | 12 mm | |
Shank height h | 21 mm | |
□ socket | 8×8 mm | |
Round cutting edge height | 8 mm | |
Type of product | Cutter holder |
Article number | 240072 KD8 | |
EAN / GTIN | 4047109015555 | |
Manufacturer number | H05 65010 | |
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |