• The item cannot be ordered due to missing prices.

KOMET® boring bar holder B8

Article no.: 240070 B8

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 100 mm
    Width 12 mm
    Height 12 mm
    Mounting hole 8 ; 8 mm
    Cutting edge height d 6 mm
    Type of product Cutter holder

    Identification numbers & Classifications

    Article number 240070 B8
    EAN / GTIN 4047109003996
    Manufacturer number H05 25110

    Description

    Version:

    With offset slots on both sides.

    Application:

    For clamping boring bars No. 240074 − No. 240088, or for HSS round tool bits No. 295020.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart