{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width b | 3.15 mm | |
Tool material | HSS Co 5 | |
For retaining ring width | 3 mm | |
Overall length L | 150 mm | |
Height h | 16 mm | |
suitable toolholder | A1/2A | |
Type of product | Cutter insert for turning |
Article number | 240020 A3,15 | |
EAN / GTIN | 4047109015777 | |
Manufacturer number | H10 15280.91 | |
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |