KOMET® parting off blade HSS-Co5, Type: A1/2A

Article no.: 240014 A1/2A
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS Co 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type A1/2A
Tool material HSS Co 5
Height h 16 mm
Width b 4 mm
Overall length L 150 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 240014 A1/2A
EAN / GTIN 4047109015654
Manufacturer number H10 15110.91

Application Table

Steel < 55 HRC
H
Steel < 60 HRC
H
Steel < 67 HRC
H
continuous
 
irregular
 
interrupted
 
dry
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart