{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 8IP | |
Thread | M3 | |
Overall length | 22 mm | |
Tightening torque | 1.8 Nm | |
Type of product | Screw |
Article number | 239654 8IP | |
EAN / GTIN | 4047109223301 | |
Manufacturer number | N10 12010 |
This article |
Recommendations |
|
---|---|---|
Torx Plus® insert screw, Drive: 8IP |
||
Drive | 8IP | 8IP |
Tightening torque | 1.8 Nm | 0.9 Nm |
Overall length | 22 mm | 13 mm |
Thread | M3 | M2.2 |
Type of product | Screw | Screw |