{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ABS® shank ⌀ Ds | 40 mm | |
Shank | ABS | |
Through-coolant | yes | |
Length L | 90 mm | |
Type of product | Extension |
Article number | 239096 40 | |
EAN / GTIN | 4047109003675 | |
Manufacturer number | A20 00240 |