{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ABS® shank ⌀ Ds | 50 mm | |
Shank | ABS | |
Through-coolant | yes | |
Length L | 65 mm | |
Type of product | Extension |
Article number | 239090 50 | |
EAN / GTIN | 4047109003668 | |
Manufacturer number | A20 00050 | |
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |