• The item cannot be ordered due to missing prices.

KOMET® extension 25 mm

Article no.: 239084 25

Select article variation and quantity

ABS® ⌀ d (mm) Unit price incl. VAT
  • Shank: ABS
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ABS® shank ⌀ Ds 25 mm
    Shank ABS
    Through-coolant yes
    Length L 45 mm
    Type of product Extension

    Identification numbers & Classifications

    Article number 239084 25
    EAN / GTIN 4047109041479
    Manufacturer number A20 00020

    Description

    Note:

    Other lengths and reduced weight extensions as well as torsional vibration dampers for ABS® are available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart