{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
reduced ABS® ⌀ d | 32 mm | |
Shank | ABS | |
Through-coolant | yes | |
Arbor ABS® ⌀ d1 | 50 mm | |
Overhang A | 50 mm | |
Projection length L1 | 35 mm | |
Type of product | Reducer |
Article number | 239040 32 | |
Manufacturer number | A20 10330 |