• The item cannot be ordered due to missing prices.

Reducer ABS 50 25 mm

Article no.: 238580 25
New product

Select article variation and quantity

ABS® ⌀ d (mm) Unit price incl. VAT
  • Shank: ABS
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ABS
Through-coolant yes
Arbor ABS® ⌀ d1 50 mm
Overhang A 50 mm
Projection length L1 35 mm
Type of product Reducer

Identification numbers & Classifications

Article number 238580 25
EAN / GTIN 4067263111085
Manufacturer number 238580 25

Description

Application:

For reducing of nominal arbor ABS 50 to ABS ⌀ d.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart