• The item cannot be ordered due to missing prices.

KOMET MicroKom® hi.flex precision boring head, Boring range ⌀: 6-125mm

Article no.: 238391 6-125

Select article variation and quantity

Boring range ⌀ (mm) Unit price incl. VAT
  • Shank: ABS
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ABS
Through-coolant yes
Boring range ⌀ 6 mm - 125 mm
Type of product Boring tool

Identification numbers & Classifications

Article number 238391 6-125
EAN / GTIN 4047109229112
Manufacturer number M05 01000

Description

Version:

  • Adjustment accuracy: 0.01 mm per graduation. Adjustment accuracy 0.002 mm ⌀ using the vernier for adjustments up to 5 mm radial.
  • Balanced at the 0-position.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart