• The item cannot be ordered due to missing prices.

KOMET® replaceable bridge for M03Speed 82 mm

Article no.: 238372 82

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Boring range ⌀ 82 mm - 103 mm
Minimum ⌀ Dmin 82
Height H 23 mm
Cutter circle ⌀ D2 forwards machining 71 mm
Coarse adjustment travel S 10.5 mm
maximum speed 15,000 min-1
Blade carrier 238374 62-82
Micro-adjustable drilling head 238370 62
Type of product Boring tool

Identification numbers & Classifications

Article number 238372 82
EAN / GTIN 4047109077157
Manufacturer number M03 20160

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart