• The item cannot be ordered due to missing prices.

KOMET® micro-adjustable drilling head B301 39 mm

Article no.: 238301 39

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT
  • Shank: ABS
  • Use for drilling: Cross-drilling; oblique spot drilling; oblique exit
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Minimum ⌀ Dmin 39
Shank ABS
Use for drilling Cross-drilling; oblique spot drilling; oblique exit
Through-coolant yes
Boring range ⌀ 39 mm - 45 mm
Overhang L1 60 mm
ABS® shank ⌀ Ds 32
Application 238310 20
Insert screw set 249900 SW4
Type of product Boring tool

Identification numbers & Classifications

Article number 238301 39
EAN / GTIN 4047109005679
Manufacturer number B30 12010

Description

Version:

With ABS® connection B301 and accepts M302 precision turning cartridge.
The smallest adjustment is 0.002 mm on the ⌀ using the vernier. Central coolant supply to the cutting edge.

Application:

For bores from ⌀ 29.5 to 121 mm.
For high precision setting, turning cartridge can be adjusted after clamping.

Note:

Please order the suitable precision cartridge No. 238310 (M302) and indexable inserts separately.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart