• The item cannot be ordered due to missing prices.

CCGT 060204L HB3010

Article no.: 237696 HB3010

Product details

Technical Data

ISO code indexable insert CCGT 060204L
Grade HB3010
Tool material Carbide
Chip breaker SS
Feed f 0.05 mm/rev. - 0.2 mm/rev.
Type of product Indexable insert for precision boring

Identification numbers & Classifications

Article number 237696 HB3010
EAN / GTIN 4045197817945
Manufacturer number 237696 HB3010

Application Table

Alu plastics
N
400
Aluminium (short chipping)
N
300
Alu > 10% Si
N
220
Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
185
Steel < 900 N/mm²
P
185
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
150
Steel < 55 HRC
H
125
Steel < 60 HRC
H
100
Steel < 65 HRC
H
80
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
120
GG(G)
K
160
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Polished inserts for controlled chip breakage during precision boring work with small oversize.
Especially for hardened steels, even for stainless.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart