{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Connection | HW40 | |
External ⌀ | 40 mm | |
Adapter | BT 40 | |
Arbor standard | JIS B6339 | |
Shape | ADB | |
Through-coolant | yes | |
Length L | 27 mm | |
Overhang dimension A | 54 mm | |
Type of product | HW mounting |
Article number | 237655 HW40 | |
EAN / GTIN | 4045197677396 | |
Manufacturer number | 237655 HW40 |