{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Through-coolant | yes | |
Connection | HW20 | |
suitable indexable insert | CC..0602.. | |
Reach L1 | 45 mm | |
Boring range ⌀ | 23.5 mm - 30.5 mm | |
Insert screw | 219830 | |
Type of product | Twin-cutter head |
Article number | 237610 HW20 | |
EAN / GTIN | 4045197676702 | |
Manufacturer number | 237610 HW20 |