• The item cannot be ordered due to missing prices.

Precision boring set ⌀ 9.75 − 88.1 mm, Connection: SK40

Article no.: 237586 SK40

Select article variation and quantity

Connection Unit price incl. VAT

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection SK40
Through-coolant yes
Type of product Boring tool

Identification & Classification

Article number 237586 SK40
EAN / GTIN 4045197608413
Manufacturer number 237586 SK40
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With fine boring head No. 237591, boring bars and accessories in a case. Adjustment accuracy 0.01 mm per graduation / with vernier 0.002 mm on the ⌀.
⌀ adjustment with minimum backlash.
For ⌀ 9.75 – 88.1 mm

Application:

For boring bars with shank ⌀ 16 mm and precision boring bridges. With ISO indexable inserts type CC..0602...

Supplied with:

1 spindle nose: No. 237591 SK40
1 each boring bar (max. boring length): No. 237630 ⌀ 9.75 − 15.1 mm (30 mm), No. 237632 ⌀ 14.75 - 20.1 mm (51 mm);
No. 237634 ⌀ 19.75 − 25.1 mm (72 mm), No. 237636 ⌀ 24.75 - 30.1 mm (82 mm).
1 each boring bar (max. boring length): No. 237640 ⌀ 29.75 − 48.1 mm (85 mm), No. 237642 ⌀ 47.75 − 88.1 mm (85 mm).
1 insert holder for the bridge: No. 237564 06
1 insert: No. 260052 size CU7010 (CCMT 060204)

Spare part:

Insert screw No. 219830.

Recommendation:

Best with indexable inserts No. 237695 and No. 237696.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart