• The item cannot be ordered due to missing prices.

Precision boring set ⌀ 9.75 − 30.1 mm SK40

Article no.: 237581 SK40

Select article variation and quantity

Connection Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Connection SK40
    Through-coolant yes
    Type of product Boring tool

    Identification numbers & Classifications

    Article number 237581 SK40
    EAN / GTIN 4045197607775
    Manufacturer number 237581 SK40

    Description

    Version:

    With fine boring head No. 237591, boring bars and accessories in a case. Adjustment accuracy 0.01 mm per graduation / with vernier 0.002 mm on the ⌀.
    ⌀ adjustment with minimum backlash.
    For ⌀ 9.75 – 30.1 mm

    Application:

    For boring bars with shank ⌀ 16 mm and precision boring bridges. With ISO indexable inserts type CC..0602...

    Supplied with:

    1 fine boring head: No. 237591 SK40
    1 each boring bar (max. boring length): No. 237630 ⌀ 9.75 − 15.1 mm (30 mm), No. 237632 ⌀ 14.75 - 20.1 mm (51 mm);
    No. 237634 ⌀ 19.75 − 25.1 mm (72 mm), No. 237636 ⌀ 24.75 - 30.1 mm (82 mm).
    1 insert toolholder for the bridge: No. 237564 06
    1 insert: No. 260052 size CU7010 (CCMT 060204)

    Spare part:

    Insert screw No. 219830.

    Recommendation:

    Best with indexable inserts No. 237695 and No. 237696.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart