• The item cannot be ordered due to missing prices.

Fine boring head ⌀ 86 − 402 mm, Connection: HW63

Article no.: 237571 HW63

Select article variation and quantity

Connection Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Connection HW63
Through-coolant yes
External ⌀ D1 80 mm
Reach L1 89.5 mm
Type of product Boring tool

Identification numbers & Classifications

Article number 237571 HW63
EAN / GTIN 4062406123970
Manufacturer number 237571 HW63

Description

Application:

Insert toolholders with suitable standard ISO insert type CC..09T3..

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart