• The item cannot be ordered due to missing prices.

Fine boring head ⌀ 9.75 − 88.1 mm BT40

Article no.: 237568 BT40

Select article variation and quantity

Connection Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Connection BT40
Through-coolant yes
External ⌀ D1 55 mm
Reach L1 63 mm
Overhang A 90 mm
Type of product Boring tool

Identification numbers & Classifications

Article number 237568 BT40
EAN / GTIN 4045197816474
Manufacturer number 237568 BT40

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart