• The item cannot be ordered due to missing prices.

Precision boring set ⌀ 39.9 − 100.1 mm ER25

Article no.: 237502 ER25

Select article variation and quantity

Connection Unit price incl. VAT
  • Use for drilling: oblique exit; limited cross-drilling; Cross-drilling
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Connection ER25
    Use for drilling oblique exit; limited cross-drilling; Cross-drilling
    Through-coolant yes
    Type of product Boring tool

    Identification numbers & Classifications

    Article number 237502 ER25
    EAN / GTIN 4045197808516
    Manufacturer number 237502 ER25

    Description

    Version:

    For ⌀ range 39.9 - 100.1 mm. The modular ER precision boring tool can be adapted directly on to the ER25 collet chuck. Supplied in an ABS plastic case.
    • Adjustment accuracy: 0.01 mm per graduation. Adjustment accuracy 0.002mm on the ⌀ via vernier.
    • At the 0 position, without tool, balanced to Q2.5 / 6000 rpm.
    • Max. speed 10,000 rpm.
    • Cooling using a coolant nozzle, optimum coolant pressure 10 – 20 bar, minimum 5 bar.
    • Slides radially adjustable with clamp.

    Supplied with:

    1 precision boring head: ER25
    1 each cartridge: No. 237517 size 1 for ⌀ 39.9 – 57 mm
    No. 237517 size 2 for ⌀ 57 – 100.1 mm
    1 bridge: No. 237518 size 1 for ⌀ 70.1 – 100.1 mm
    1 flag wrench: No. 625920 size 8IP
    1 hexagon L-wrench: No. 627310 size 4
    2 socket-head screws: No. 237522 size M5 × 12
    2 plain washers: No. 237523
    2 disc springs: No. 237524

    Spare part:

    Insert screw No. 239653 (8IP; 1.28 Nm) for tool cartridge No. 237517 size 1 and size 2.

    Note:

    Suitable indexable insert CCGT0602.. (for instance No. 237695 / 237696) please order these separately.
    During the extraction cycle ensure cutting edge orientation ±20°!

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Precision boring set ⌀ 39.9 − 100.1 mm ER25

    Precision boring set ⌀ 39.9 − 100.1 mm ER25

    Connection ER25 ER40 HW63 SK40 SK40 ER40 HW63
    Use for drilling oblique exit ;limited cross-drilling ;Cross-drilling oblique exit ;limited cross-drilling ;Cross-drilling
    Through-coolant yes yes yes yes yes yes yes
    Type of product Boring tool Boring tool Boring tool Boring tool Boring tool Boring tool Boring tool

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart