{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WOEX 030204 | |
Designation | 10-130 | |
Grade | BK8425 | |
Type | INOX | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.08 mm/rev. | |
Type of product | Indexable insert for drilling |
Article number | 237000 10-130 | |
EAN / GTIN | 4047109178120 | |
Manufacturer number | W29 10130.048425 |
This article |
Recommendations |
|
---|---|---|
KOMET® Unisix® indexable insert, BK8425, Designation type W29: 10-130 |
||
ISO code indexable insert | WOEX 030204 | WOEX 030204 E |
Tool material | Carbide | Carbide |
Grade | BK8425 | HB7640 |
Type of product | Indexable insert for drilling | Indexable insert for drilling |