• The item cannot be ordered due to missing prices.

KOMET® Unisix® indexable insert 58-000

Article no.: 236791 58-000

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 120608
Designation 58-000
Grade BK6440
Type ST900
Tool material Carbide
Feed f in steel < 900 N/mm2 0.2 mm/rev.
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236791 58-000
EAN / GTIN 4047109226777
Manufacturer number W29 58000.086440

Application Table

Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
185
Steel < 900 N/mm²
P
165
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
100
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
100
wet maximum
 

Description

Suitable for:

Note:

The standard application values refer to the KUB Trigon®.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart