{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Holder | 64 mm - 91 mm | |
Indexable insert W 29 | 42-010 42-110 | |
ISO code indexable insert | WOEX 080404 | |
Insert screw set | 239653 15IP3 (6.3 Nm) | |
Type of product | Holder |
Article number | 236686 64-91 | |
EAN / GTIN | 4047109014817 | |
Manufacturer number | G03 70250 | |
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |