• The item cannot be ordered due to missing prices.

KOMET TwinKom® cartridge for twin boring head α = 80° Roughing, Holder: 24-32

Article no.: 236685 24-32

Select article variation and quantity

Holder Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Holder 24 mm - 32 mm
Indexable insert W 29 18-010 18-110
ISO code indexable insert WOEX 040304
Insert screw set 239652 6IP2 (1.0 Nm)
Type of product Holder

Identification & Classification

Article number 236685 24-32
EAN / GTIN 4047109077911
Manufacturer number G03 80310
Manufacturer Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Description

Application:

With indexable insert No. 236840; 236910; 236980.

Suitable for:

Twin boring heads G01 No. 236680236682.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart