{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ range Dmin-Dmax | 39 mm - 53 mm | |
Version | long | |
Shank | ABS | |
Use for drilling | oblique spot drilling; Cross-drilling; convex | |
Through-coolant | yes | |
Collar length L2 | 8 mm | |
Overall length Ltot | 120 mm | |
ABS® shank ⌀ Ds | 40 mm | |
Type of product | Boring tool |
Article number | 236682 39-53 | |
EAN / GTIN | 4047109262034 | |
Manufacturer number | G01 71622 | |
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |