• The item cannot be ordered due to missing prices.

KOMET TwinKom® basic body for twin cutter without axial adjustment with ABS® shank 30-41 mm

Article no.: 236680 30-41

Select article variation and quantity

⌀ Dmin − ⌀ Dmax (mm) Unit price incl. VAT
  • Shank: ABS
  • Use for drilling: oblique spot drilling; Cross-drilling; convex
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range Dmin-Dmax 30 mm - 41 mm
Version short
Shank ABS
Use for drilling oblique spot drilling; Cross-drilling; convex
Through-coolant yes
Overall length Ltot 50 mm
ABS® shank ⌀ Ds 25 mm
Type of product Boring tool

Identification numbers & Classifications

Article number 236680 30-41
EAN / GTIN 4047109262003
Manufacturer number G01 70561

Description

Version:

  • Radially adjustable cartridges for absolute twin boring applications allow a changing of function to a stepped tool for greater cutting depths.
  • Compact tool design.
  • Adjustable ball nozzle for direct coolant supply to the cutting edges.
  • In the case of deep boring-out operations, the helical flutes improve chip evacuation.
  • Minimum lubrication compatible with 1 channel

Note:

Please order cartridges and indexable inserts separately.
Other versions and sizes available on request.
Ordering example:
1× No. 236680 size 24-32 − Base body for twin boring head G01.
2× No. 236684 size 24-32 − Cartridge for twin boring head.
10× No. 236520 size 18-010 − Indexable inserts for general purpose use (in grade BK8425).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart