• The item cannot be ordered due to missing prices.

Precision boring bar 9,8 mm

Article no.: 236677 9,8

Select article variation and quantity

Nominal ⌀ D (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ D 9.8
Shank type DIN 1835 A
Through-coolant yes
Minimum ⌀ dmin 8.8 mm
Adjustment range with eccentric clamping sleeve 9.5 mm - 10.3 mm
Overhang L1 23 mm
Overall length Ltot 85 mm
Shank ⌀ Ds h6 8 mm
suitable eccentric clamping sleeve size No. 236679 8
suitable indexable insert 260142 HB725
Pack of insert screws 269410 (7IP; 1.0 Nm)
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 236677 9,8
EAN / GTIN 4045197769121
Manufacturer number 236677 9,8

Description

Application:

For boring our pre-drilled or cast holes to the nominal ⌀ in combination with eccentric sleeve No. 236679.
For standard ISO indexable inserts CC..0602.

Note:

The ⌀ to be bored out must not be less than Dmin.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart