{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ABS® N ⌀ d | 50 mm | |
Adapter | SK 50 | |
Shank | ABS | |
Arbor standard | DIN 69871 | |
Shape | ADB | |
Through-coolant | yes | |
Overhang A | 60 mm | |
Projection length L1 | 22 mm | |
Type of product | ABS mounting |
Article number | 236665 50 | |
EAN / GTIN | 4047109097124 | |
Manufacturer number | A50 76350 | |
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |