• The item cannot be ordered due to missing prices.

KOMET KUB Centron® Powerline carbide drill tip, TiN, Type: 40

Article no.: 236659 40

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade TiN
⌀ d2 13.3 mm
suitable for drilling head 24; 27; 30; 33 mm
Clamping screw 239654_8IP
Type of product Cutter insert for centre drilling and spot drilling

Identification numbers & Classifications

Article number 236659 40
EAN / GTIN 4047109227231
Manufacturer number V96 01130.8450

Description

Suitable for:

Centron No. 236651.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart