{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominale ⌀ D | 40 | |
Drill depth for indexable insert drill up to | 8×D | |
Shank | ABS | |
Through-coolant | yes | |
Geschikt voor boorkroon | 40 mm - 45 mm | |
Nuttige lengte L1 | 340 mm | |
Basisdeel-⌀ d1 | 38,5 mm | |
Totale lengte Ltotaal | 390 mm | |
ABS® schacht-⌀ Ds | 63 mm | |
Type of product | Indexable drill |
Article number | 236654 40 | |
EAN / GTIN | 4047109076181 | |
Manufacturer number | V47 60401 |