{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 55 | |
Drill depth for indexable insert drill up to | 6×D | |
Shank | ABS | |
Through-coolant | yes | |
suitable for drilling head | 55 mm - 64 mm | |
Reach L1 | 370 mm | |
Base body ⌀ d1 | 53.5 mm | |
Overall length Ltot | 435 mm | |
ABS® shank ⌀ Ds | 80 mm | |
Type of product | Indexable drill |
Article number | 236652 55 | |
EAN / GTIN | 4047109095953 | |
Manufacturer number | V47 40551 |