{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | KUB Centron® | |
Nominal ⌀ D | 31 | |
Use for drilling | Centre drilling; limited cross-drilling; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
for inch ⌀ | 1 7/32 in | |
Base body size | 26 | |
Screw for base body | 239652 6IP2 | |
Centring tip size | 26 | |
ISO code indexable insert | WOEX 040304 | |
Pack of insert screws | 239655 6IP (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236650 31 | |
EAN / GTIN | 4047109025639 | |
Manufacturer number | V46 50310 |