{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 28 | |
Drill depth for indexable insert drill up to | 5×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 140 mm | |
Overhang LA | 162 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
ISO code indexable insert | SOGX 09T308 28-... | |
Pack of insert screws | 239652 8IP6 (2.2 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236602 28 | |
EAN / GTIN | 4047109190863 | |
Manufacturer number | U45 22800 |
This article |
Recommendations |
|
---|---|---|
KUB Pentron® indexable drill Plain shank 28 mm |
||
Through-coolant | yes | yes |
ISO code indexable insert | SOGX 09T308 28-... | SOGX 100408 |
Nominal ⌀ D | 28 | 28 |
Pack of insert screws | 239652 8IP6 (2.2 Nm) | 239700 10IP (2.8 Nm) |
Reach L1 | 140 | 140 |
Series | KUB Pentron® | Power Drill |
Overhang LA | 162 | 162 |