• The item cannot be ordered due to missing prices.

KOMET® indexable insert, BK7935, Designation type W83: 39-210

Article no.: 236553 39-210

Select article variation and quantity

Designation type W83 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOEX 110508
Designation 39-210
Grade BK7935
Type Inox
Tool material Carbide
Feed f in steel < 900 N/mm2 0.22 mm/rev.
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236553 39-210
EAN / GTIN 4047109258327
Manufacturer number W83 39210.087935

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
200
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
80
wet maximum
 

Description

Version:

Ground on the circumference, with rounded cutting edge and sintered chip breaker.

Note:

Application values refer to the KUB Quatron®.
Do not use in the centre pocket of indexable drills!
Only for KUB Centron Powerline.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart