• The item cannot be ordered due to missing prices.

KOMET KUB Quatron® indexable drill ABS® shank 20 mm

Article no.: 235505 20

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: ABS
  • Use for drilling: Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Quatron®
Nominal ⌀ D 20
Drill depth for indexable insert drill up to 3×D
Shank ABS
Use for drilling Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex
Through-coolant yes
Reach L1 60 mm
Overhang LA 95 mm
ABS® shank ⌀ Ds 50 mm
ISO code indexable insert SOEX 060306 18-..
Pack of insert screws 239652 6IP2 (1.0 Nm)
Number of cutting edges Z 1
Overall length L 126 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 235505 20
EAN / GTIN 4047109026032
Manufacturer number U11 52000

Description

Version:

With ABS® shank.

Application:

With indexable inserts No. 236520236576.

Supplied with:

Clamp screws (without indexable inserts).

Note:

For use only under stable machining conditions.
Offset-axis drilling is possible up to Vmax = 0.25 mm, e.g. with eccentric adjusting unit No. 239010239012.
Maximum ⌀ = D+0.5 mm achievable by offsetting.
Further sizes available on request.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart