{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 34 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 68 mm | |
Overhang LA | 97 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
ISO code indexable insert | SOEX 120508 44-.. | |
Set of insert screws | 239652 20IP (6.3 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 157 mm | |
Type of product | Indexable drill |
Article number | 235500 34 | |
EAN / GTIN | 4047109026308 | |
Manufacturer number | U10 23400 | |
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |