{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HOLEX Pro | |
Nominal ⌀ D | 37 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 78 mm | |
Overhang LA | 108 mm | |
Shank ⌀ Ds | 40 mm | |
Shank length Ls | 70 mm | |
Maximum adjustment limit Vmax | 0.35 mm | |
ISO code indexable insert | SOMT13M510 / XOMT13M506 | |
Pack of insert screws | 232980 6 (TX15;3Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 178 mm | |
Type of product | Indexable drill |
Article number | 235000 37 | |
EAN / GTIN | 4062406252991 | |
Manufacturer number | 235000 37 |
This article |
Recommendations |
|
---|---|---|
HOLEX Pro Drill indexable drill Combination shank 37 mm |
||
Drill depth for indexable insert drill up to | 2×D | 2×D |
Through-coolant | yes | yes |
Nominal ⌀ D | 37 | 37 |
Shank | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 40 | 40 |
Pack of insert screws | 232980 6 (TX15;3Nm) | 239700 15IP (2.8 Nm) |
Type of product | Indexable drill | Indexable drill |