{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | TX7 | |
Thread | M2×0.4 | |
Overall length | 4 mm | |
Tightening torque | 0.6 Nm | |
Type of product | Screw |
Article number | 232990 TX7 | |
EAN / GTIN | 4045197506207 | |
Manufacturer number | 232990 TX7 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |