{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WOEX 040304 T | |
Grade | HB330 | |
Tool material | Carbide | |
Machining strategy | MTC | |
Feed f | 0.08 mm/rev. | |
Number of changes/inserts | 3 | |
Type of product | Indexable insert for drilling |
Article number | 232535 UNI | |
EAN / GTIN | 4045197955135 | |
Manufacturer number | 232535 UNI | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |