• The item cannot be ordered due to missing prices.

WOEX 040304 S GG

Article no.: 232500 GG

Select article variation and quantity

Type Unit price incl. VAT
  • Machining strategy: MTC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert WOEX 040304 S
    Grade HB7305
    Tool material Carbide
    Machining strategy MTC
    Feed f 0.14 mm/rev.
    Number of changes/inserts 3
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 232500 GG
    EAN / GTIN 4045197346445
    Manufacturer number 232500 GG

    Application Table

    GG(G)
    K
    175
    wet maximum
     
    dry
     

    Description

    Suitable for:

    GARANT indexable drills No. 232298; 232300; 232302; 232310.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart