• The item cannot be ordered due to missing prices.

Indexable drill combination shank Shank ⌀ 20 mm 14 mm

Article no.: 232302 14

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: DIN 6535 HE, DIN 6595
  • Use for drilling: Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
  • Through-coolant: yes
  • Machining strategy: MTC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ D 14
Drill depth for indexable insert drill up to 3×D
Shank DIN 6535 HE, DIN 6595
Use for drilling Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
Through-coolant yes
Machining strategy MTC
Reach L1 42 mm
Overhang LA 66 mm
Shank ⌀ Ds 20 mm
Shank length Ls 50 mm
Maximum adjustment limit Vmax 0.5 mm
ISO code indexable insert WOEX 030204
Pack of insert screws 239700 6IP (0.6 Nm)
Number of cutting edges Z 1
Overall length L 116 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 232302 14
EAN / GTIN 4045197351708
Manufacturer number 232302 14

Description

Version:

High stability and very high process reliability.
With shank ⌀ 20 mm, particularly suitable for driven tools (see Group 31).

Application:

For stationary and rotating application.
For holes free of withdrawal scoring and exact dimensional accuracy (approx. ± 0.1 mm).
Also suitable for machines with low drive power. Especially for MTC (Multi Task Cutting) use on the new generation of turning/milling centres (MTM).

Suitable for:

Inserts WOEX 030204.

Note:

Counterboring tools with up to 2 steps to your specification available on request. (Minimum order quantity: 2 pieces).
The enquiry form can be found in the eShop on the product page under “Forms”.
CAUTION!
A disc falls off when the drill exits.
Risk of injury if the component is rotating.
Please take safety precautions.

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable drill combination shank Shank ⌀ 20 mm 14 mm

Indexable drill combination shank Shank ⌀ 20 mm 14 mm

Drill depth for indexable insert drill up to 3×D 3×D
Use for drilling Centre drilling ;oblique spot drilling ;limited cross-drilling ;Aperture ;oblique exit ;convex Centre drilling ;oblique spot drilling ;limited cross-drilling ;Aperture ;oblique exit ;convex
ISO code indexable insert WOEX 030204 WOEX 030204
Shank DIN 6535 HE, DIN 6595 DIN 6535 HE, DIN 6595
Shank ⌀ Ds 20 25
Pack of insert screws 239700 6IP (0.6 Nm) 239700 6IP (0.6 Nm)
Overhang LA 66 66

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart