• The item cannot be ordered due to missing prices.

Base body MT shank, without through-coolant 48

Article no.: 232260 48

Select article variation and quantity

Type Unit price incl. VAT
  • Version: 5×D
  • Shank: Morse taper
  • Number of cutting edges Z: 2
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version 5×D
Shank Morse taper
Number of cutting edges Z 2
Through-coolant no
Dia. range Dc 48 mm - 65 mm
Reach L1 231.8 mm
Morse taper MT size 5
Clamping screws 232990 TX20
Type of product Indexable drill

Identification numbers & Classifications

Article number 232260 48
EAN / GTIN 4045197592606
Manufacturer number 232260 48

Description

Version:

For holes up to IT10 accuracy.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.
Further sizes available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart