• The item cannot be ordered due to missing prices.

Base body Parallel shank, with through-coolant 36

Article no.: 232240 36

Select article variation and quantity

Type Unit price incl. VAT
  • Version: 1.5×D
  • Shank: ISO 9766
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version 1.5×D
Shank ISO 9766
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 36 mm - 47 mm
Reach L1 70.5 mm
Shank ⌀ Ds 40 mm
Shank length Ls 70 mm
Clamping screws 232990 TX20
Type of product Indexable drill

Identification numbers & Classifications

Article number 232240 36
EAN / GTIN 4045197717764
Manufacturer number 232240 36

Description

Version:

For holes up to IT10 accuracy.
With internal cooling.
Straight fluted.

Note:

Further sizes available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Base body Parallel shank, with through-coolant 36

Base body Parallel shank, with through-coolant 36

Dia. range Dc 36 ;47 36 ;36.99 36 ;47
Number of cutting edges Z 2 2 2
Version 1.5×D 1.5×D 1.5×D
Through-coolant yes yes yes
Shank ISO 9766 ISO 9766 Morse taper
Reach L1 70.5 56 70.5
Type of product Indexable drill Indexable drill Indexable drill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart